Shop All Chemicals Starting with A
Spectrum
Anthracene, 25g
Mfr # A0495-25G
Zoro # G8102363
product price: $45.19
/ea
$45.19
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CAS Number 120-12-7
- Molecular Weight F.W. 178.22
- Shelf Life 24 mo
- Chemical Formula C14H10
- Chemical Container Size 25 g
Product Information
- Brand Spectrum
- MFR # A0495-25G
- Zoro # G8102363
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 25 g |
Details
Description
Anthracene, CAS Number 120-12-7, Molecular Weight F.W. 178.22, Chemical Formula C14H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s. (Anthracene), 9, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Dsslved 2 sensr wth ntegrl 4 - 20m tpt (DO6441/T)
- OHAUS pH Pen, Dual Line LCD (ST20)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- KIMBLE CHASE Test Tubes, 10ML, PK1000 (73500-13100)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- Spectrum Chemicals Starting with A