This item is Discontinued.

Spectrum Anthracene, 500g A0495-500G

Anthracene, 500g (Discontinued)

  • Mfr # A0495-500G
  • Zoro # G8115392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0495-500G
Zoro #
G8115392
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
Anthracene
Chemical Container Type
Bottle
Chemical Grade
Reagent
Shipping Restrictions
UN3077, EnvironmentAlly Hazardous Substance, Solid, n.o.s. (Anthracene), 9, PG III
Chemical Container Material
Clear Glass
CAS Number
120-12-7
Molecular Weight
F.W. 178.22
Chemical Formula
C14H10
Shelf Life
24 mo

Description

Anthracene, CAS Number 120-12-7, Molecular Weight 178.23 F.W., Chemical Formula C14H10, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Class 9, HS 2902.90.4000, PG III, UN3077

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.