Shop SPECTRUM
See all product information
Create Account
Antifoam AF, 500mL
- Mfr # A1303-500MLPL51
- Zoro # G2922115
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Container Material
Plastic
Container Type
Bottle
Application
Food and Beverage
Chemical Grade
Food Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1303-500MLPL51
- Zoro #
- G2922115
- UPC #
- -
- Country of Origin
- United States
- Item
- Antifoam AF
- Container Material
- Plastic
- Container Type
- Bottle
- Application
- Food and Beverage
- Chemical Grade
- Food Grade
- CAS Number
- 25322-68-3, 556-67-2, 63148-62-9, 67701-33-1, 67762-90-7, 7732-18-5, 9004-99-3
- Chemical Container Material
- Plastic
- Form
- Liquid
- Color
- Colorless
- Molecular Weight
- 18.02 F.W; 296.62 F.W
- Chemical Formula
- H2O; [C2H6SiO]n; HO(CH2CH2O)nOCC17H35; H(OCH2CH2)nOH; C8H24O4Si4
- Shelf Life
- 36 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Antifoam AF
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 mL
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- A
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Antifoam AF, Concentration Not Applicable, CAS Number 25322-68-3, 556-67-2, 63148-62-9, 67701-33-1, 67762-90-7, 7732-18-5, 9004-99-3, Molecular Weight 18.02 F.W; 296.62 F.W, Chemical Formula H2O; [C2H6SiO]n; HO(CH2CH2O)nOCC17H35; H(OCH2CH2)nOH; C8H24O4Si4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Food Grade, Chemical Container Size 500 mL, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.