Shop SPECTRUM
See all product information
Create Account
L-Alanine, 25g, CAS 56-41-7, Poly
- Mfr # AL115-25GM
- Zoro # G8058799
product price:Â
$
84.39
/ea
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C3H7NO2
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL115-25GM
- Zoro #
- G8058799
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Alanine
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C3H7NO2
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 89.09
- Concentration
- 100 %
- CAS Number
- 56-41-7
- Chemical Grade
- Reagent
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Description
L-Alanine, Concentration 100 Percent, CAS Number 56-41-7, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.