Arginine Hydrochloride, USP, 1kg
- Mfr # A1337-1KG11
- Zoro # G7922743
product price:
$
400.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Shelf Life
24 mo
CAS Number
1119-34-2
Molecular Weight
210.66
Chemical Formula
C6H14N4O2¿HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1337-1KG11
- Zoro #
- G7922743
- UPC #
- -
- Country of Origin
- United States
- Item
- Arginine Hydrochloride, USP
- Chemical Grade
- USP
- Shelf Life
- 24 mo
- CAS Number
- 1119-34-2
- Molecular Weight
- 210.66
- Chemical Formula
- C6H14N4O2¿HCl
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 1 kg
Description
Arginine Hydrochloride, USP, CAS Number 1119-34-2, Molecular Weight 210.66, Chemical Formula C6H14N4O2¿HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 1 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.