Shop SPECTRUM

Ammnm Bifluoride, Flake, 500g

  • Mfr # A1135-500GM
  • Zoro # G7905009

product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
500 g
Molecular Weight
57.05
Chemical Formula
NH4F; HF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1135-500GM
Zoro #
G7905009
UPC #
-
Country of Origin
United States
Item
Ammonium Bifluoride
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
57.05
Chemical Formula
NH4F; HF
Chemical Container Material
Plastic
CAS Number
1341-49-7
Chemical Grade
Lab
Shipping Restrictions
UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Ammonium Bifluoride
Concentration
158 g/L
Form
Powder
Features
Deliquescent
Special Information
Deliquescent
Container Material
Plastic
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
REMOVE - Previous PI Node
A
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Ammonium Bifluoride, Concentration 158 g/L, CAS Number 1341-49-7, Molecular Weight 57.05, Chemical Formula NH4F; HF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Inorganic, Salt, Shelf Life 24 mo, Shipping Restrictions UN1727, Ammonium Hydrogendifluoride, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.