This item is Discontinued.

Spectrum Azido Oxypropane, 100mg A2474-100MG

Azido Oxypropane, 100mg (Discontinued)

  • Mfr # A2474-100MG
  • Zoro # G8103851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2474-100MG
Zoro #
G8103851
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
100 mg

Details

Item
2-Azido-1,3-Bis[(2,2-Dimethyl-1,3-Dioxan-5-Yl)Oxy]propane
Chemical Grade
Reagent
Chemical Formula
C15H27N3O6
Chemical Container Material
Clear Glass
CAS Number
1392500-07-0
Chemical Container Type
Bottle
Molecular Weight
F.W. 345.40
Shelf Life
24 mo

Description

2-Azido-1,3-Bis[(2,2-Dimethyl-1,3-Dioxan-5-Yl)Oxy]propane, CAS Number 1392500-07-0, Molecular Weight F.W. 345.40, Chemical Formula C15H27N3O6, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.