Shop All Chemicals Starting with A
Spectrum
Azidobenzoic Acid, 5g
Mfr # A0926-500G
Zoro # G8222431
Free Shipping & Returns
$140.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelf Life 24 mo
- Chemical Formula C7H13NO4S
- Molecular Weight 207.24
- CAS Number 15214-89-8
- Chemical Grade Reagent
Product Information
- Brand Spectrum
- MFR # A0926-500G
- Zoro # G8222431
- Country of Origin Japan
- Category Chemicals Starting with A
Dimensions
Chemical Container Size | 500 g |
Details
Description
2-Acrylamido-2-Methylpropanesulfonic Acid, CAS Number 15214-89-8, Molecular Weight 207.24, Chemical Formula C7H13NO4S, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2585, Alkylsulphonic Acids, Solid with 5 Percent or Less Free Sulphuric Acid, 8, PG III
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 12MP USB3.0 CCD Fluorescence Digital Camera (MU1203-CCD-FL)
- AMSCOPE 48mm Ring Adapter For SM and ZM Stereo Microscopes (AD-48)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- CAFRAMO Stand Rod (ROD-48)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- RPI 5-Aminolevulinic Acid, 100 MG (A11250-0.1)
- RPI Ammonium Acetate, 1Kg (A20600-1000.0)
- Spectrum Chemicals Starting with A