Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, 12kg

  • Mfr # B1025-12KG
  • Zoro # G7988220
product price: 
$
960.99
/ea
Free Shipping & Returns

Key Features

CAS Number
10326-27-9
Chemical Formula
BaCl2; 2H2O
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Container Material
Plastic
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B1025-12KG
Zoro #
G7988220
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
12 kg

Details

Item
Barium Chloride
CAS Number
10326-27-9
Chemical Formula
BaCl2; 2H2O
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS
Molecular Weight
244.26
Chemical Container Type
Drum
Application
Analytical Testing Labs
Color
Colorless
Container Type
Drum
Product Type
Barium Chloride
Purity
99 %
Form
Powder
Container Material
Plastic
Features
Dihydrate
REMOVE - Previous PI Node
B
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Volume
12 kg
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Description

Barium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 12 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews