Shop SPECTRUM
See all product information
Create Account
2-Butoxyethyl Acetate, 1L
- Mfr # B1181-1LTGL52
- Zoro # G7925537
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
CH3COOCH2CH2OC4H9
Chemical Container Size
1 L
Molecular Weight
160.21
CAS Number
112-07-2
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1181-1LTGL52
- Zoro #
- G7925537
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- 2-Butoxyethyl Acetate
- Chemical Formula
- CH3COOCH2CH2OC4H9
- Molecular Weight
- 160.21
- CAS Number
- 112-07-2
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
Description
2-Butoxyethyl Acetate, CAS Number 112-07-2, Molecular Weight 160.21, Chemical Formula CH3COOCH2CH2OC4H9, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.