Shop SPECTRUM

Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK6

  • Mfr # B1025-500GM-CS6
  • Zoro # G7931082

product price: 
$
398.99
/pk of 6, $66.50/ea
Free Shipping & Returns

Key Features

Chemical Container Size
500 g
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
244.26
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1025-500GM-CS6
Zoro #
G7931082
UPC #
-
Country of Origin
United States
Item
Barium Chloride
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
244.26
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Formula
BaCl2; 2H2O
CAS Number
10326-27-9
Chemical Container Material
Plastic
Chemical Grade
ACS
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
Barium Chloride
Form
Powder
Features
Dihydrate
Container Material
Plastic
Purity
99 %
Volume
500 g
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Quantity
500
REMOVE - Previous PI Node
B
Chemical Properties
Dihydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Barium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.