Shop SPECTRUM
See all product information
Create Account
Barium Sulfate, USP, 100g
- Mfr # BA125-100GM
- Zoro # G7976311
product price:Â
$
66.15
/ea
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
USP
CAS Number
7727-43-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA125-100GM
- Zoro #
- G7976311
- UPC #
- -
- Country of Origin
- United States
- Item
- Barium Sulfate
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- USP
- CAS Number
- 7727-43-7
- Molecular Weight
- 233.39
- Shelf Life
- 60 mo
- Chemical Formula
- BaSO4
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Barium Sulfate
- Form
- Powder
- Container Material
- Plastic
- Quantity
- 100
- Volume
- 100 g
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 100 g
Description
Barium Sulfate, Concentration Not Applicable, CAS Number 7727-43-7, Molecular Weight 233.39, Chemical Formula BaSO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 100 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.