Shop SPECTRUM
See all product information
Create Account
Barium Sulfate, USP, 25 kg, Blk
- Mfr # BA125-25KGBL
- Zoro # G7975051
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
233.39
Shelf Life
60 mo
Chemical Container Material
Fiberboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA125-25KGBL
- Zoro #
- G7975051
- UPC #
- -
- Country of Origin
- United States
- Item
- Barium Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 233.39
- Shelf Life
- 60 mo
- Chemical Container Material
- Fiberboard
- CAS Number
- 7727-43-7
- Chemical Formula
- BaSO4
- Chemical Grade
- USP
- Chemical Container Type
- Drum
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Color
- Colorless
- Product Type
- Barium Sulfate
- Form
- Powder
- Container Material
- Fiberboard
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Quantity
- 25
- Volume
- 25 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
Description
Barium Sulfate, Concentration Not Applicable, CAS Number 7727-43-7, Molecular Weight 233.39, Chemical Formula BaSO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 25 kg, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.