Shop SPECTRUM
See all product information
Create Account
Bentonite, Pwdr, NF, 2.5kg
- Mfr # BE125-2.5KG
- Zoro # G8088250
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE125-2.5KG
- Zoro #
- G8088250
- UPC #
- -
- Country of Origin
- United States
- Item
- Bentonite
- Shelf Life
- 24 mo
- Special Information
- Hygroscopic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Drum
- CAS Number
- 1302-78-9
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Container Type
- Drum
- Application
- Analytical Testing Labs
- Color
- Colorless
- Chemical Formula
- Al2H2O6Si
- Product Type
- Bentonite
- Features
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Storage Temperature
- Room Temperature
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Bentonite, Concentration Not Applicable, CAS Number 1302-78-9, Molecular Weight Not Applicable, Chemical Formula Al2H2O6Si, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.