Shop SPECTRUM
See all product information
Create Account
Benzenesulfonyl Chloride, 250mL
- Mfr # B2003-250ML
- Zoro # G7946640
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
250 mL
Concentration
100%
Chemical Formula
C6H5SO2Cl
Shelf Life
24 mo
Molecular Weight
176.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2003-250ML
- Zoro #
- G7946640
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzenesulfonyl Chloride
- Concentration
- 100%
- Chemical Formula
- C6H5SO2Cl
- Shelf Life
- 24 mo
- Molecular Weight
- 176.62
- CAS Number
- 98-09-9
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN2225, Benzenesulfonyl Chloride, 8, PG III
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 250 mL
Description
Benzenesulfonyl Chloride, Concentration 100 Percent, CAS Number 98-09-9, Molecular Weight 176.62, Chemical Formula C6H5SO2Cl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 mL, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2225, Benzenesulfonyl Chloride, 8, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.