Benzyl Alcohol, Technical, 20L
- Mfr # B1092-20LTMT56
- Zoro # G8029940
product price:Â
$
1,120.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Technical
Chemical Container Material
Metal
Molecular Weight
108.14
Chemical Formula
C7H8O
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1092-20LTMT56
- Zoro #
- G8029940
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 20 L
Details
- Item
- Benzyl Alcohol
- Chemical Grade
- Technical
- Chemical Container Material
- Metal
- Molecular Weight
- 108.14
- Chemical Formula
- C7H8O
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- CAS Number
- 100-51-6
Description
Benzyl Alcohol, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 20 L, Chemical Family Type Solvents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.