Shop SPECTRUM
See all product information
Create Account
Benzonitrile, C6H5CN, 25g
- Mfr # B0082-25G
- Zoro # G8181280
product price:Â
$
32.69
/ea
Key Features
Chemical Formula
C6H5CN
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
100-47-0
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B0082-25G
- Zoro #
- G8181280
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Benzonitrile
- Chemical Formula
- C6H5CN
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 100-47-0
- Molecular Weight
- F.W. 103.12
- Chemical Container Material
- Clear Glass
- Chemical Grade
- Reagent
- Shipping Restrictions
- UN222 Benzonitrile, 6. PG II
Description
Benzonitrile, CAS Number 100-47-0, Molecular Weight F.W. 103.12, Chemical Formula C6H5CN, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN222 Benzonitrile, 6. PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.