Shop SPECTRUM
See all product information
Create Account
Benzophenone-4, 25g, CAS 4065-45-6, Poly
- Mfr # B1082-25GM
- Zoro # G7910502
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4065-45-6
Chemical Container Size
25 g
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1082-25GM
- Zoro #
- G7910502
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Benzophenone-4
- CAS Number
- 4065-45-6
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- C14H12O6S
- Molecular Weight
- 308.31
Description
Benzophenone-4, Concentration 100 Percent, CAS Number 4065-45-6, Molecular Weight 308.31, Chemical Formula C14H12O6S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.