Benzophenone-4,500g, CAS 4065-45-6, Poly
- Mfr # B1082-500GM
- Zoro # G7935617
product price:Â
$
555.99
/ea
Free Shipping & Returns
Key Features
CAS Number
4065-45-6
Molecular Weight
308.31
Concentration
100%
Chemical Formula
C14H12O6S
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1082-500GM
- Zoro #
- G7935617
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Benzophenone-4
- CAS Number
- 4065-45-6
- Molecular Weight
- 308.31
- Concentration
- 100%
- Chemical Formula
- C14H12O6S
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Description
Benzophenone-4, Concentration 100 Percent, CAS Number 4065-45-6, Molecular Weight 308.31, Chemical Formula C14H12O6S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.