Benzoylurea, 100g, CAS 614-22-2, Amber Glss
- Mfr # B1484-100GM
- Zoro # G8020999
product price:Â
$
267.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
Reagent
Chemical Container Size
100 g
Chemical Container Material
Amber Glass
Molecular Weight
164.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1484-100GM
- Zoro #
- G8020999
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzoylurea
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 164.16
- Concentration
- 100%
- CAS Number
- 614-22-2
- Chemical Container Type
- Bottle
- Chemical Formula
- C8H8N2O2
Dimensions
- Chemical Container Size
- 100 g
Description
Benzoylurea, Concentration 100 Percent, CAS Number 614-22-2, Molecular Weight 164.16, Chemical Formula C8H8N2O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Bases, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.