Benzyl Alch, NF, 4L, Gls
- Mfr # BE158-4LTGL
- Zoro # G7919508
product price:Â
$
578.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Grade
NF
Chemical Formula
C7H8O
CAS Number
100-51-6
Shipping Restrictions
Chemical Not Regulated for Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE158-4LTGL
- Zoro #
- G7919508
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Alcohol, NF
- Chemical Container Material
- Amber Glass
- Chemical Grade
- NF
- Chemical Formula
- C7H8O
- CAS Number
- 100-51-6
- Shipping Restrictions
- Chemical Not Regulated for Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 108.14
- Shelf Life
- 12 mo
Dimensions
- Chemical Container Size
- 4 L
Description
Benzyl Alcohol, NF, CAS Number 100-51-6, Molecular Weight 108.14, Chemical Formula C7H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated for Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.