Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, pH 7 +/- 0.01/25DegC, 500mL, Pls
- Mfr # B1165-500MLPL
- Zoro # G7970967
product price:Â
$
36.65
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Chemical Grade
Lab
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1165-500MLPL
- Zoro #
- G7970967
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 mL
Details
- Item
- pH Buffer
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shelf Life
- 12 mo
- Chemical Formula
- H2O; KH2PO4; NaOH
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- pH Buffer
- CAS Number
- 1310-73-2, 7732-18-5, 7778-77-0
- Features
- pH 7.00 +/-001 at 25 Degrees C
- Molecular Weight
- 18.02 F.W; 136.09 F.W; 40.00 F.W
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- REMOVE - Previous PI Node
- B
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- pH Level
- 4.01 pH
- Calibration Certificate
- No
Description
pH Buffer, Concentration Not Applicable, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Molecular Weight 18.02 F.W; 136.09 F.W; 40.00 F.W, Chemical Formula H2O; KH2PO4; NaOH, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.