Borneol, C10H18O, 25g
- Mfr # B0525-25G
- Zoro # G8112419
product price:Â
$
57.89
/ea
Key Features
Chemical Container Size
25 g
Chemical Formula
C10H18O
CAS Number
507-70-0
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B0525-25G
- Zoro #
- G8112419
- UPC #
- -
- Country of Origin
- Japan
- Item
- Borneol
- Chemical Formula
- C10H18O
- CAS Number
- 507-70-0
- Chemical Grade
- Reagent
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 154.25
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN131 Borneol, 4. PG III
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 25 g
Description
Borneol, CAS Number 507-70-0, Molecular Weight F.W. 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN131 Borneol, 4. PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.