Shop SPECTRUM
See all product information
Create Account
Benzyl Benzoate, USP-200L
- Mfr # BE159-200LTBL
- Zoro # G8032777
product price:Â
$
8,249.99
/ea
Free Shipping & Returns
Key Features
Special Information
Packaged Under Nitrogen
CAS Number
120-51-4
Chemical Formula
C14H12O2
Shelf Life
12 mo
Molecular Weight
212.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BE159-200LTBL
- Zoro #
- G8032777
- UPC #
- -
- Country of Origin
- United States
- Item
- Benzyl Benzoate, USP
- Special Information
- Packaged Under Nitrogen
- CAS Number
- 120-51-4
- Chemical Formula
- C14H12O2
- Shelf Life
- 12 mo
- Molecular Weight
- 212.24
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Metal
- Chemical Grade
- USP
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 200 L
Description
Benzyl Benzoate, USP, CAS Number 120-51-4, Molecular Weight 212.24, Chemical Formula C14H12O2, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 200 L, Chemical Family Type Analytical Reagents, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Packaged Under Nitrogen
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.