Shop SPECTRUM
See all product information
Create Account
Benzyl Nicotinate, 250g, CAS 94-44-0
- Mfr # B1212-250GM
- Zoro # G8060101
product price:Â
$
1,567.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Chemical Formula
C13H11NO2
CAS Number
94-44-0
Shelf Life
24 mo
Molecular Weight
213.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1212-250GM
- Zoro #
- G8060101
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 250 g
Details
- Item
- Benzyl Nicotinate
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C13H11NO2
- CAS Number
- 94-44-0
- Shelf Life
- 24 mo
- Molecular Weight
- 213.23
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Description
Benzyl Nicotinate, Concentration 100 Percent, CAS Number 94-44-0, Molecular Weight 213.23, Chemical Formula C13H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 250 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.