Butyne-1, 4-Diol, 100g, CAS 110-65-6, Poly
- Mfr # B2232-100GM
- Zoro # G7956669
product price:Â
$
92.69
/ea
Key Features
Shipping Restrictions
UN2716, 1,4-Butynediol, 6.1, PG III
Chemical Container Type
Bottle
Molecular Weight
86.09
Chemical Container Material
Plastic
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2232-100GM
- Zoro #
- G7956669
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Butyne-1,4-Diol
- Shipping Restrictions
- UN2716, 1,4-Butynediol, 6.1, PG III
- Chemical Container Type
- Bottle
- Molecular Weight
- 86.09
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 110-65-6
- Concentration
- 100%
- Chemical Formula
- C4H6O2
Dimensions
- Chemical Container Size
- 100 g
Description
2-Butyne-1,4-Diol, Concentration 100 Percent, CAS Number 110-65-6, Molecular Weight 86.09, Chemical Formula C4H6O2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2716, 1,4-Butynediol, 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.