Shop SPECTRUM
See all product information
Create Account
Benzyl Nicotinate, 50g, CAS 94-44-0
- Mfr # B1212-50GM
- Zoro # G7929551
product price:Â
$
397.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
Reagent
Chemical Container Size
50 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1212-50GM
- Zoro #
- G7929551
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 50 g
Details
- Item
- Benzyl Nicotinate
- Chemical Grade
- Reagent
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Concentration
- 100%
- Molecular Weight
- 213.23
- CAS Number
- 94-44-0
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C13H11NO2
Description
Benzyl Nicotinate, Concentration 100 Percent, CAS Number 94-44-0, Molecular Weight 213.23, Chemical Formula C13H11NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 50 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.