Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, Blue, pH 10, Ref Std, 4L, Pls
- Mfr # B1172-4LTPL
- Zoro # G8086421
product price:
$
99.85
/ea
Key Features
Chemical Container Type
Jug
Chemical Container Material
Plastic
Chemical Container Size
4 L
Chemical Grade
Lab
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1172-4LTPL
- Zoro #
- G8086421
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer- Blue
- Chemical Container Type
- Jug
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- Shelf Life
- 12 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Analytical Testing Labs
- Chemical Formula
- H2O; Na2B4O7¿10H2O; NaOH; C37H33N2O6S2Na
- Container Type
- Jug
- Color
- Colorless
- Product Type
- pH Buffer- Blue
- CAS Number
- 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5
- Molecular Weight
- 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W
- Features
- pH 10.00 +/-002 at 25 Degrees C
- Form
- Liquid
- Container Material
- Plastic
- Quantity
- 1
- Volume
- 4 L
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- pH Level
- 10 pH
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
pH Buffer- Blue, Concentration Not Applicable, CAS Number 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5, Molecular Weight 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W, Chemical Formula H2O; Na2B4O7¿10H2O; NaOH; C37H33N2O6S2Na, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.