Shop SPECTRUM
See all product information
Create Account
Biological Buffer, HEPES, 25g
- Mfr # HE155-25GM04
- Zoro # G7927698
product price:Â
$
79.89
/ea
Key Features
Shelf Life
24 mo
CAS Number
7365-45-9
Chemical Formula
C8H18O4N2S
Chemical Container Type
Bottle
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE155-25GM04
- Zoro #
- G7927698
- UPC #
- -
- Country of Origin
- United States
- Item
- Biological Buffer, HEPES
- Shelf Life
- 24 mo
- CAS Number
- 7365-45-9
- Chemical Formula
- C8H18O4N2S
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 238.30
Description
Biological Buffer, HEPES, CAS Number 7365-45-9, Molecular Weight F.W. 238.30, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Standards and Solutions, Shelf Life 24 mo
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.