Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, pH 7 +/- 0.01/25DegC, 4L, Pls
- Mfr # B1165-4LTPL
- Zoro # G4217526
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Container Type
Jug
Molecular Weight
18.02 F.W; 136.09 F.W; 40.00 F.W
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1165-4LTPL
- Zoro #
- G4217526
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 4 L
Details
- Item
- pH Buffer
- Chemical Container Material
- Plastic
- Container Type
- Jug
- Molecular Weight
- 18.02 F.W; 136.09 F.W; 40.00 F.W
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Chemical Formula
- H2O; KH2PO4; NaOH
- Form
- Liquid
- Shelf Life
- 12 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Material
- Plastic
- Features
- pH 7.00 +/-001 at 25 Degrees C
- CAS Number
- 1310-73-2, 7732-18-5, 7778-77-0
- Chemical Container Type
- Jug
- Product Type
- pH Buffer
- Volume
- 4 L
- REMOVE - Previous PI Node
- B
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- pH Level
- 4.01 pH
Description
Buffer - pH 4.01, Concentration pH 7.00 +/-001 @ 25 Degrees C, CAS Number 1310-73-2, 7732-18-5, 7778-77-0, Molecular Weight 18.02 F.W; 136.09 F.W; 40.00 F.W, Chemical Formula H2O; KH2PO4; NaOH, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.