Barium Chlrd, Dihdrt, Crstl, Rgnt, ACS, PK6

  • Mfr # B1025-125GM-CS6
  • Zoro # G7974038
product price: 
$
213.99
/pk of 6, $35.67/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Material
Plastic
Chemical Container Size
125 g
Molecular Weight
244.26
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1025-125GM-CS6
Zoro #
G7974038
UPC #
-
Country of Origin
United States
Item
Barium Chloride
Shelf Life
24 mo
Chemical Grade
ACS
Chemical Container Material
Plastic
Molecular Weight
244.26
CAS Number
10326-27-9
Shipping Restrictions
UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III
Chemical Container Type
Bottle
Chemical Formula
BaCl2; 2H2O
Application
Analytical Testing Labs
Container Type
Bottle
Color
Colorless
Product Type
Barium Chloride
Container Material
Plastic
Form
Powder
Features
Dihydrate
Purity
99 %
Quantity
125
Storage Temperature - Maximum
22 Degrees C
Storage Temperature - Minimum
20 Degrees C
Volume
125 g
REMOVE - Previous PI Node
B
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
125 g

Description

Barium Chloride - Dihydrate, Concentration Not Applicable, CAS Number 10326-27-9, Molecular Weight 244.26, Chemical Formula BaCl2; 2H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1564, Barium Compound, n.o.s. (Barium Chloride), 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews