Shop SPECTRUM
See all product information
Create Account
Bffr Sltn, R, pH 4.01 +/- 0.01/25DegC, 4L
- Mfr # B1163-4LTPL
- Zoro # G7913628
product price:Â
$
93.39
/ea
Key Features
Chemical Container Type
Jug
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Lab
Chemical Container Size
4 L
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1163-4LTPL
- Zoro #
- G7913628
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer - Red-Four
- Chemical Container Type
- Jug
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Lab
- Shelf Life
- 12 mo
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Jug
- Application
- Analytical Testing Labs
- Chemical Formula
- H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3
- Product Type
- Buffer - Red-Four
- Features
- pH 4.01 +/- 0.01 at 25 Degrees C
- Molecular Weight
- 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W
- CAS Number
- 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3
- Form
- Liquid
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- R
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Buffer - Red-Four, Concentration pH 4.01 +/- 0.01 @ 25 Degrees C, CAS Number 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3, Molecular Weight 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W, Chemical Formula H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.