Bffr Sltn, R, pH4.01 +/- 0.01/25DegC, 500mL
- Mfr # B1163-500MLPL
- Zoro # G7941899
product price:Â
$
32.49
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
Shelf Life
12 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1163-500MLPL
- Zoro #
- G7941899
- UPC #
- -
- Country of Origin
- United States
- Item
- Buffer - Red-Four
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shelf Life
- 12 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Chemical Formula
- H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3
- Product Type
- Buffer - Red-Four
- Molecular Weight
- 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W
- Features
- pH 4.01 +/- 0.01 at 25 Degrees C
- Container Material
- Plastic
- Form
- Liquid
- CAS Number
- 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3
- Quantity
- 500
- REMOVE - Previous PI Node
- R
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Buffer - Red-Four, Concentration Not Applicable, CAS Number 7732-18-5, 877-24-7, 915-67-3, 94-13-3, 99-76-3, Molecular Weight 18.02 F.W; 204.22 F.W; 152.15 F.W; 180.20 F.W; 604.46 F.W, Chemical Formula H2O; C8H5KO4; C8H8O3; C10H12O3; C20H11N2Na3O10S3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 12 mo
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.