Shop SPECTRUM
See all product information
Create Account
BHT, Grnlr, FCC, 2.5kg
- Mfr # B1095-2.5KG
- Zoro # G8050782
product price:Â
$
567.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Formula
C15H24O
Molecular Weight
220.36
Chemical Grade
FCC
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1095-2.5KG
- Zoro #
- G8050782
- UPC #
- -
- Country of Origin
- United States
- Item
- BHT
- Chemical Container Material
- Plastic
- Chemical Formula
- C15H24O
- Molecular Weight
- 220.36
- Chemical Grade
- FCC
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 128-37-0
- Shelf Life
- 24 mo
- Chemical Container Type
- Drum
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- BHT
- Form
- Powder
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- B
- Volume
- 2.5 kg
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
BHT, Concentration Not Applicable, CAS Number 128-37-0, Molecular Weight 220.36, Chemical Formula C15H24O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.