This item is Discontinued.

Spectrum Bicyclohexanol, 500g B1621-500G

Bicyclohexanol, 500g (Discontinued)

  • Mfr # B1621-500G
  • Zoro # G7967659
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1621-500G
Zoro #
G7967659
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
500 g

Details

Item
4,4'-Bicyclohexanol
CAS Number
20601-38-1
Chemical Container Material
Clear Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Chemical Formula
C12H22O2
Chemical Container Type
Bottle
Molecular Weight
F.W. 198.31

Description

4,4'-Bicyclohexanol, CAS Number 20601-38-1, Molecular Weight F.W. 198.31, Chemical Formula C12H22O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.