Shop SPECTRUM
See all product information
Create Account
Biological Buffer, HEPES, 1kg
- Mfr # HE155-1KG11
- Zoro # G7918598
product price:Â
$
1,136.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H18O4N2S
Chemical Container Size
1 kg
CAS Number
7365-45-9
Chemical Container Type
Bottle
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HE155-1KG11
- Zoro #
- G7918598
- UPC #
- -
- Country of Origin
- United States
- Item
- HEPES - Biological Buffer
- Chemical Formula
- C8H18O4N2S
- CAS Number
- 7365-45-9
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Molecular Weight
- 238.3
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- HEPES - Biological Buffer
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 1 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 kg
Description
HEPES - Biological Buffer, Concentration Not Applicable, CAS Number 7365-45-9, Molecular Weight 238.3, Chemical Formula C8H18O4N2S, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 kg, Chemical Family Type Buffer, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.