Shop SPECTRUM
See all product information
Create Account
Bis(1, 1, 3, 3-Tetrmthlbtyl)Hydrquinon, 100g
- Mfr # B1448-100GM
- Zoro # G8077391
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
334.54
Chemical Formula
C22H38O2
Chemical Container Type
Bottle
Chemical Container Size
100 g
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1448-100GM
- Zoro #
- G8077391
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 100 g
Details
- Item
- 2,5-Bis(1,1,3,3-tetramethylbutyl)Hydroquinone
- Molecular Weight
- 334.54
- Chemical Formula
- C22H38O2
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 903-19-5
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
Description
2,5-Bis(1,1,3,3-tetramethylbutyl)Hydroquinone, Concentration 100 Percent, CAS Number 903-19-5, Molecular Weight 334.54, Chemical Formula C22H38O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.