Butyl Alcohol, NF, 1L
- Mfr # B1197-1LT52
- Zoro # G7904589
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1120, Butanol, 3, PG III
Shelf Life
60 mo
Molecular Weight
74.12
Chemical Container Size
1 L
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1197-1LT52
- Zoro #
- G7904589
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- Butyl Alcohol
- Shipping Restrictions
- UN1120, Butanol, 3, PG III
- Shelf Life
- 60 mo
- Molecular Weight
- 74.12
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- CAS Number
- 71-36-3
- Chemical Formula
- C4H10O
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Butyl Alcohol
- Form
- Liquid
- Container Material
- Amber Glass
- Volume
- 1 L
- Quantity
- 1
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Butyl Alcohol, Concentration Not Applicable, CAS Number 71-36-3, Molecular Weight 74.12, Chemical Formula C4H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 1 L, Chemical Family Type Alcohol, Shelf Life 60 mo, Shipping Restrictions UN1120, Butanol, 3, PG III, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.