This item is Discontinued.

Spectrum Bishydroxy Diphenyl)Methyl, 5g B1614-5G

Bishydroxy Diphenyl)Methyl, 5g (Discontinued)

  • Mfr # B1614-5G
  • Zoro # G8075669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1614-5G
Zoro #
G8075669
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
5 g

Details

Item
(-)-4,5-Bis[Hydroxy(Diphenyl)Methyl]-2,2-Dimethyl-1,3-Dioxolane
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 466.58
Chemical Grade
Reagent
Chemical Formula
C31H30O4
Shelf Life
24 mo
CAS Number
93379-48-7
Chemical Container Type
Bottle

Description

(-)-4,5-Bis[Hydroxy(Diphenyl)Methyl]-2,2-Dimethyl-1,3-Dioxolane, CAS Number 93379-48-7, Molecular Weight F.W. 466.58, Chemical Formula C31H30O4, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.