Shop SPECTRUM
See all product information
Create Account
Bismuth Subgallate, USP, 125g
- Mfr # B1116-125GM07
- Zoro # G7986890
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 394.09
Chemical Container Size
125 g
CAS Number
99-26-3
Chemical Container Material
Amber Glass
Chemical Grade
USP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1116-125GM07
- Zoro #
- G7986890
- UPC #
- -
- Country of Origin
- United States
- Item
- Bismuth Subgallate, USP
- Molecular Weight
- F.W. 394.09
- CAS Number
- 99-26-3
- Chemical Container Material
- Amber Glass
- Chemical Grade
- USP
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C7H5BiO6
Dimensions
- Chemical Container Size
- 125 g
Description
Bismuth Subgallate, USP, CAS Number 99-26-3, Molecular Weight F.W. 394.09, Chemical Formula C7H5BiO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.