Shop SPECTRUM
See all product information
Create Account
Potassium Antimony Tartrate Trihydrate
- Mfr # A1561-2.5KG13
- Zoro # G7918132
product price:
$
880.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
F.W. 667.87
CAS Number
28300-74-5
Shipping Restrictions
UN1551, Antimony potassium tartrate, 6.1, PG III
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A1561-2.5KG13
- Zoro #
- G7918132
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Antimony Tartrate Trihydrate, Reagents, ACS
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 667.87
- CAS Number
- 28300-74-5
- Shipping Restrictions
- UN1551, Antimony potassium tartrate, 6.1, PG III
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- C8H4K2O12Sb2¿3H2O
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Antimony Tartrate Trihydrate, Reagent, ACS, CAS Number 28300-74-5, Molecular Weight F.W. 667.87, Chemical Formula C8H4K2O12Sb2�3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1551, Antimony potassium tartrate, 6.1, PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.