Bismuth Subgallate, USP, 12kg
- Mfr # B1116-12KG18
- Zoro # G8072677
product price:Â
$
4,825.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Material
Plastic
Molecular Weight
F.W. 394.09
Chemical Container Size
12 kg
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1116-12KG18
- Zoro #
- G8072677
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Bismuth Subgallate, USP
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Molecular Weight
- F.W. 394.09
- Chemical Container Type
- Drum
- Chemical Formula
- C7H5BiO6
- Shelf Life
- 24 mo
- CAS Number
- 99-26-3
Description
Bismuth Subgallate, USP, CAS Number 99-26-3, Molecular Weight F.W. 394.09, Chemical Formula C7H5BiO6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.