Shop SPECTRUM

NaOH, Pellets, FCC, 500g, PK6

  • Mfr # S1303-500GM-CS6
  • Zoro # G7902960

product price: 
$
403.99
/pk of 6, $67.33/ea
Free Shipping & Returns

Key Features

Shelf Life
36 mo
Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Formula
NaOH
Molecular Weight
40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1303-500GM-CS6
Zoro #
G7902960
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shelf Life
36 mo
Chemical Grade
FCC
Chemical Container Type
Bottle
Chemical Formula
NaOH
Molecular Weight
40
Shipping Restrictions
UN1823, Sodium Hydroxide, Solid, 8, PG II
Chemical Container Material
Plastic
CAS Number
1310-73-2
Color
Colorless
Container Type
Bottle
Application
Food and Beverage, Nutritional Supplement
Product Type
Sodium Hydroxide
Form
Powder
Container Material
Plastic
Features
Deliquescent
Special Information
Deliquescent
Quantity
500
REMOVE - Previous PI Node
S
Volume
500 g
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Grade Certification
Halal, Kosher
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Sodium Hydroxide, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Base, Shelf Life 36 mo, Shipping Restrictions UN1823, Sodium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.