This item is Discontinued.

Spectrum BisTrifluoromethylAniline, 10g B1324-10G

BisTrifluoromethylAniline, 10g (Discontinued)

  • Mfr # B1324-10G
  • Zoro # G8089039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1324-10G
Zoro #
G8089039
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
10 g

Details

Item
3,5-Bis(Trifluoromethyl)Aniline
Chemical Container Type
Bottle
Chemical Formula
C8H5F6N
Molecular Weight
F.W. 229.13
Shelf Life
24 mo
Chemical Grade
Reagent
CAS Number
328-74-5
Chemical Container Material
Clear Glass

Description

3,5-Bis(Trifluoromethyl)Aniline, CAS Number 328-74-5, Molecular Weight F.W. 229.13, Chemical Formula C8H5F6N, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 10 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.