Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BisTriphenylphosphine)Palladium, 25g

  • Mfr # B1667-25G

  • Zoro # G7910520


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
C36H30Cl2P2Pd
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
25 g
CAS Number
13965-03-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1667-25G
Zoro #
G7910520
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
25 g

Details

Item
Bis(Triphenylphosphine)Palladium(Ii) Dichloride
Chemical Formula
C36H30Cl2P2Pd
Shelf Life
24 mo
Chemical Container Type
Bottle
CAS Number
13965-03-2
Chemical Grade
Reagent
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 701.90

Description

Bis(Triphenylphosphine)Palladium(Ii) Dichloride, CAS Number 13965-03-2, Molecular Weight F.W. 701.90, Chemical Formula C36H30Cl2P2Pd, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.