Boric Acid, Grnlr, Biotc, 500g
- Mfr # B1129-500GM
- Zoro # G7996088
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
10043-35-3
Molecular Weight
61.83
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1129-500GM
- Zoro #
- G7996088
- UPC #
- -
- Country of Origin
- United States
- Item
- Boric Acid
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 10043-35-3
- Molecular Weight
- 61.83
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Formula
- H3BO3
- Chemical Grade
- Lab
- Application
- Biotech
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Boric Acid
- Container Material
- Plastic
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Form
- Powder
- REMOVE - Previous PI Node
- B
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Boric Acid, Concentration Not Applicable, CAS Number 10043-35-3, Molecular Weight 61.83, Chemical Formula H3BO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.