Bromobenzenesulfonyl Chloride, 25g
- Mfr # B2904-25GM
- Zoro # G8084918
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Special Information
For Identification of Amines
CAS Number
98-58-8
Chemical Container Material
Amber Glass
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2904-25GM
- Zoro #
- G8084918
- UPC #
- -
- Country of Origin
- United States
- Item
- 4-Bromobenzenesulfonyl Chloride
- Shelf Life
- 24 mo
- Special Information
- For Identification of Amines
- CAS Number
- 98-58-8
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (4-Bromobenzenesulfonyl Chloride), 8, PG III
- Molecular Weight
- 255.51
- Chemical Formula
- C6H4BrClO2S
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 25 g
Description
4-Bromobenzenesulfonyl Chloride, Concentration 100 Percent, CAS Number 98-58-8, Molecular Weight 255.51, Chemical Formula C6H4BrClO2S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3261, Corrosive Solid, Acidic, Organic, n.o.s. (4-Bromobenzenesulfonyl Chloride), 8, PG III, Special Information For Identification of Amines
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.