Buffer Sltn, Blue, pH 10.00, Ref Std, 1L
- Mfr # B1172-1LT
- Zoro # G8019809
product price:
$
44.19
/ea
Key Features
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1172-1LT
- Zoro #
- G8019809
- UPC #
- -
- Country of Origin
- United States
- Item
- pH Buffer- Blue
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 12 mo
- Container Type
- Bottle
- Color
- Colorless
- Chemical Formula
- H2O; Na2B4O7¿10H2O; NaOH; C37H33N2O6S2Na
- Application
- Analytical Testing Labs
- Product Type
- pH Buffer- Blue
- Container Material
- Plastic
- Molecular Weight
- 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W
- Form
- Liquid
- CAS Number
- 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5
- Features
- pH 10.00 +/-002 at 25 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- B
- Calibration Certificate
- No
- pH Level
- 10 pH
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Buffer - pH 10 - Blue, Concentration pH 10.00 +/-002 @ 25 Degrees C, CAS Number 1303-96-4, 1310-73-2, 3486-30-4, 7732-18-5, Molecular Weight 18.02 F.W; 381.37 F.W; 40.00 F.W; 690.82 F.W, Chemical Formula H2O; Na2B4O7�10H2O; NaOH; C37H33N2O6S2Na, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.