Shop SPECTRUM
See all product information
Create Account
Bromelain, 12kg, CAS 9001-00-7
- Mfr # B1803-12KG
- Zoro # G7987073
product price:Â
$
1,247.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9001-00-7
Chemical Container Type
Drum
Chemical Container Size
12 kg
Shelf Life
24 mo
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1803-12KG
- Zoro #
- G7987073
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 12 kg
Details
- Item
- Bromelain
- CAS Number
- 9001-00-7
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Concentration
- 100%
Description
Bromelain, Concentration 100 Percent, CAS Number 9001-00-7, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Reagent, Chemical Container Size 12 kg, Chemical Family Type Solvents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.