Shop SPECTRUM
See all product information
Create Account
Sodm Bicrbnt, Pwdr, USP, EP, BP, JP, 2.5kg
- Mfr # SO125-2.5KG-CS4
- Zoro # G7942370
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
36 mo
CAS Number
144-55-8
Chemical Container Material
Plastic
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO125-2.5KG-CS4
- Zoro #
- G7942370
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bicarbonate
- Shelf Life
- 36 mo
- CAS Number
- 144-55-8
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Type
- Bottle
- Molecular Weight
- 84.01
- Chemical Formula
- NaHCO3
- Chemical Grade
- USP
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Bicarbonate
- Special Information
- Moisture Sensitive
- Features
- Moisture Sensitive
- Form
- Powder
- Container Material
- Plastic
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Bicarbonate, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84.01, Chemical Formula NaHCO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.